XB4BA45
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BA45

Square D Switches, Harmony XB4 Series

XB4BA45

Square D Switches, Harmony XB4 Series
Red Flush Complete Pushbutton XB4 -
Item Number
XB4BA45
MFG Item Number
531105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BA45
Red Flush Complete Pushbutton XB4 -

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 531105
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Red Flush Complete Pushbutton XB4 - 22 mm - 1NO + 1NC - Spring Return
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO, 1NC
Operator Color Red
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs