XB4BD21

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XB4BD21 Square D Switches, XB4 Series, Selector Switch, 2 Position, Black
MFG Item Number
XB4BD21

XB4BD21 Square D Switches, XB4 Series, Selector Switch, 2 Position, Black

MFG Item Number
XB4BD21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, XB4 Series
Item #
XB4BD21
Selector Switch, 2 Position, Black

XB4 Series Information

Specifications

Specifications
Manufacturer Part Number XB4BD21
Manufacturer Square D
Product Series XB4
Family Series Square D Switches, XB4 Series
Description Selector Switch, 2 Position, Black Maintained, 1 NO, 600V, 22mm
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 1NO
Operator Color Black
Terminal Type Screw
NEMA Rating NEMA 13, NEMA 4X
Protection Rating IP69K
Net Weight 0.19 lbs
Gross Weight 0.21 lbs