Series Information
| Manufacturer Part Number | XB4BD912R10K |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Potentiometers |
| Description | HEAD AND POTENTIOMETER |
| Resistance | 10K Ohms |
| Tolerance % | 10 % |
| Wattage | 1 W |
| Voltage | 30 V, 42 V |
| Taper | Linear |
| Number of Turns | 1 |
| Composition | Cermet |
| Number of Gangs | 1 |
| Lead Type | PC Pins |
| Operating Temperature | -40-158 °F |
| Locking | No |
| Shaft Diameter | 0.24 " |
| Overall Length | 1.83 Inches |
| Length | 1.19 " |
| Switch | No |
| Mounting | Panel Mount |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |