Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Switches, XB4 Series
XB4BG21
Square D Switches, XB4 Series
Harmony Black selector switch, _22,
This item cannot be canceled or returned
Description
Harmony Black selector switch, _22,
Specifications
Specifications
| Manufacturer Part Number |
606247 |
| Manufacturer |
Square D |
| Product Series |
XB4 |
| Family Series |
Square D Switches, XB4 Series |
| Description |
Harmony Black selector switch, _22, 2-position stay put, 1NO, 600V |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
1NO |
| Operator Color |
Black |
| Terminal Type |
Screw |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.35 lbs |
XB4BG21
Square D Switches, XB4 Series