Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 535210 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Harmony Black Selector Switch, 22mm, 3-Position, Spring Return, 2 NO, 600V |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Spring Return |
| Operator Type | Knob |
| Contacts | 2NO |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 0-6 A |
| Operator Color | Black |
| Bezel | Metal Square |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4 |
| Approvals | CSA, UL |
| Protection Rating | IP67, IP69, IP69K |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.23 lbs |