Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
XB4 Series Information
| Manufacturer Part Number | 505686 |
|---|---|
| Manufacturer | Square D |
| Product Series | XB4 |
| Family Series | Square D Switches, XB4 Series |
| Description | Red 40mm Emergency Stop, Switching Off 22mm Latching Turn Release 1NC |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NC |
| Current Rating | 3 A |
| Bezel | Metal Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.275 lbs |