XB4BV64
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BV64

Square D Switches, Harmony XB4 Series

XB4BV64

Square D Switches, Harmony XB4 Series
Push Button Light Module 250Vxb4B
Item Number
XB4BV64
MFG Item Number
436136
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BV64
Push Button Light Module 250Vxb4B

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 436136
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Push Button Light Module 250Vxb4B
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Red
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs