XB4BVB3
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XB4BVB3 Square D Switches, Harmony XB4 Series, Green Complete Pilot Light, 22mm,
MFG Item Number
423014

XB4BVB3 Square D Switches, Harmony XB4 Series, Green Complete Pilot Light, 22mm,

MFG Item Number
423014
Item Number
XB4BVB3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BVB3
Green Complete Pilot Light, 22mm,

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 423014
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Green Complete Pilot Light, 22mm, 120V, plain lens with integral LED 24V
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Green
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs