XB4BVB4
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XB4BVB4 Square D Switches, Harmony XB4 Series, Red Complete Pilot Light, 22mm,
MFG Item Number
423015

XB4BVB4 Square D Switches, Harmony XB4 Series, Red Complete Pilot Light, 22mm,

MFG Item Number
423015
Item Number
XB4BVB4
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB4 Series
Item #
XB4BVB4
Red Complete Pilot Light, 22mm,

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 423015
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Red Complete Pilot Light, 22mm, plain lens with integral LED
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Red
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs