Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BVG1

Square D Pilot Lights

XB4BVG1

Square D Pilot Lights
White Complete Pilot Light, 22mm
MFG Item Number
XB4BVG1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
XB4BVG1
White Complete Pilot Light, 22mm

Series Information

Specifications

Specifications
Manufacturer Part Number XB4BVG1
Manufacturer Square D
Family Series Square D Pilot Lights
Description White Complete Pilot Light, 22mm
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color White
Bezel Metal Round
Nominal Lamp Voltage 120 VAC
Protection Rating IP69K
Terminal Type Screw
NEMA Rating NEMA 13, NEMA 4X
Gross Weight 0.17 lbs
Net Weight 0.155 lbs