XB4BVG4
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BVG4

Square D Switches, Harmony XB4 Series

XB4BVG4

Square D Switches, Harmony XB4 Series
Red Complete Pilot Light 22mm Plain
Item Number
XB4BVG4
MFG Item Number
505408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BVG4
Red Complete Pilot Light 22mm Plain

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 505408
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Red Complete Pilot Light 22mm Plain Lens with Integral LED 110a120V
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Red
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.16 lbs