Series Information
| Manufacturer Part Number | XB4BVM3 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Pilot Lights |
| Description | PILOT LIGHT |
| Push-to-Test | No |
| Mounting | 22.5 mm |
| Lamp Type | LED |
| Lens/Button Shape | Round Extended |
| Lens Color | Green |
| Bezel | Chrome Metal |
| Nominal Lamp Voltage | 240 VAC |
| Protection Rating | IP66, IP67, IP69, IP69K |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4X |
| Approvals | CSA, UL |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |