XB4BVM5
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BVM5

Square D Switches, Harmony XB4 Series

XB4BVM5

Square D Switches, Harmony XB4 Series
Orange Complete Pilot Light _22
Item Number
XB4BVM5
MFG Item Number
421955
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BVM5
Orange Complete Pilot Light _22

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 421955
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Orange Complete Pilot Light _22 plain lens with integral LED 230...240V
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Orange
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs