XB4BW35B5
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BW35B5

Square D Switches, Harmony XB4 Series

XB4BW35B5

Square D Switches, Harmony XB4 Series
Orange Flush Complete Illum
Item Number
XB4BW35B5
MFG Item Number
532796
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BW35B5
Orange Flush Complete Illum

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 532796
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Orange Flush Complete Illum Pushbutton 22mm Spring Return 1NO+1NC 24V
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO, 1NC
Operator Color Orange
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.185 lbs
Gross Weight 0.19 lbs