XB4BW36B5
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB4BW36B5

Square D Switches, Harmony XB4 Series

XB4BW36B5

Square D Switches, Harmony XB4 Series
Harmony Blue Flush Complete
Item Number
XB4BW36B5
MFG Item Number
535213
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
XB4BW36B5
Harmony Blue Flush Complete

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 535213
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Harmony Blue Flush Complete Illuminated Pushbutton, 22mm, Spring Return, 1 NO + 1 NC, 24V
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO, 1NC
Operator Color Blue
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.21 lbs