XB5AA21
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB5AA21

Square D Switches, Harmony XB5 Series

XB5AA21

Square D Switches, Harmony XB5 Series
Harmony Xb5 Black Flush Complete
Item Number
XB5AA21
MFG Item Number
653853
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB5 Series
Item #
XB5AA21
Harmony Xb5 Black Flush Complete

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 653853
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Harmony Xb5 Black Flush Complete Pushbutton 22 mm Spring Return 1No Unmarked
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO
Operator Color Black
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.08 lbs