XB5AA31
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB5AA31

Square D Switches, Harmony XB5 Series

XB5AA31

Square D Switches, Harmony XB5 Series
Harmony green flush complete
Item Number
XB5AA31
MFG Item Number
605636
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB5 Series
Item #
XB5AA31
Harmony green flush complete

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 605636
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Harmony green flush complete pushbutton _22 spring return 1NO
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO
Operator Color Green
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.055 lbs