XB5 Series Information
| Manufacturer Part Number | XB5AA3311 |
|---|---|
| Manufacturer | Square D |
| Product Series | XB5 |
| Family Series | Square D Switches, XB5 Series |
| Description | Push Button |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Contacts | 1NO |
| Current Rating | 3 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Terminal Type | Screw |
| Protection Rating | IP69K |
| NEMA Rating | NEMA 13, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Operator Marked with I |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.12 lbs |