Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Switches, XB5 Series
XB5AA4322
Square D Switches, XB5 Series
PUSHBUTT 230VAC 2AMP XB5 +OPT
MFG Item Number
XB5AA4322
This item cannot be canceled or returned
Description
PUSHBUTT 230VAC 2AMP XB5 +OPT
Specifications
Specifications
| Manufacturer Part Number |
XB5AA4322 |
| Manufacturer |
Square D |
| Product Series |
XB5 |
| Family Series |
Square D Switches, XB5 Series |
| Description |
PUSHBUTT 230VAC 2AMP XB5 +OPT |
| Illuminated |
No |
| Operation |
Momentary |
| Mounting |
22 mm |
| Contacts |
1NC |
| Current Rating |
3 A |
| Bezel |
Plastic Round |
| Lens/Button Shape |
Round Flush |
| Operator Color |
Red |
| Terminal Type |
Screw |
| Protection Rating |
IP69K |
| NEMA Rating |
NEMA 13, NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
Operator Marked with O |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XB5AA4322
Square D Switches, XB5 Series