XB5AL73415
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB5AL73415 Square D Switches, Harmony XB5 Series, Harmony Green Flush/Red Projecting

MFG Item Number
493304

XB5AL73415 Square D Switches, Harmony XB5 Series, Harmony Green Flush/Red Projecting

MFG Item Number
493304
Item Number
XB5AL73415
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB5 Series
Item #
XB5AL73415
Harmony Green Flush/Red Projecting

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 493304
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Harmony Green Flush/Red Projecting Illuminated Double-Headed Pushbutton, 22mm, 1 NO + 1 NC, 600V
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Contacts 1NO, 1NC
Operator Color Green
Terminal Type Screw
Approvals BV, CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.105 lbs