XB5AVG1
Square D Switches, Harmony XB5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB5AVG1

Square D Switches, Harmony XB5 Series

XB5AVG1

Square D Switches, Harmony XB5 Series
Harmony Complete Pilot Light, 22mm,
Item Number
XB5AVG1
MFG Item Number
582653
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB5 Series
Item #
XB5AVG1
Harmony Complete Pilot Light, 22mm,

Harmony XB5 Series Information

Specifications

Specifications
Manufacturer Part Number 582653
Manufacturer Square D
Product Series Harmony XB5
Family Series Square D Switches, Harmony XB5 Series
Description Harmony Complete Pilot Light, 22mm, White, 110-120V AC 50/60 Hz, NEMA 4X, 13
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color White
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs