Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Visual Signaling Devices
XB5KS2G4
Square D Visual Signaling Devices
22MM RED ILLUM BUZZER 120V
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
22MM RED ILLUM BUZZER 120V
Specifications
Specifications
| Manufacturer Part Number |
XB5KS2G4 |
| Manufacturer |
Square D |
| Family Series |
Square D Visual Signaling Devices |
| Description |
22MM RED ILLUM BUZZER 120V |
| Number of Tiers |
1 |
| Voltage |
110 VAC, 120 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Steady |
| Audible Alarm |
None |
| Stack Configuration |
Red |
| Mounting |
Plug In |
| Approvals |
CSA, UL |
| Protection Rating |
IP20, IP66, IP68, IP69, IP69K |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
XB5KS2G4
Square D Visual Signaling Devices