Series Information
| Manufacturer Part Number | XB5RFA02 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | PROGRAMBLE RECEIVER AC/DC |
| Illuminated | Yes |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Assortment |
| Terminal Type | Wireless |
| Protection Rating | IP65, IP69, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CCC, CSA, UL |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.51 lbs |