Series Information
| Manufacturer Part Number | XB5S2B2M12 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | BIOMETRIC W/M12 CONN |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Current Rating | 0.2 A |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 24 VDC |
| Lens/Button Shape | Rectangle Flush |
| Terminal Type | M12 Connector |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 12 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |