XB6AV6GB
Square D Switches, Harmony XB6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB6AV6GB

Square D Switches, Harmony XB6 Series

XB6AV6GB

Square D Switches, Harmony XB6 Series
Blue complete pilot light _16 with
Item Number
XB6AV6GB
MFG Item Number
605934
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB6 Series
Item #
XB6AV6GB
Blue complete pilot light _16 with

Harmony XB6 Series Information

Specifications

Specifications
Manufacturer Part Number 605934
Manufacturer Square D
Product Series Harmony XB6
Family Series Square D Switches, Harmony XB6 Series
Description Blue complete pilot light _16 with integral LED 48..120V
Illuminated Yes
Mounting 16 mm
Operator Size (mm) 16 mm
Operator Color Blue
Terminal Type Quick Connect
Approvals CCC, CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs