XB7EV03BP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XB7EV03BP Square D Pilot Lights, PL LED 24V GREEN

MFG Item Number
XB7EV03BP

XB7EV03BP Square D Pilot Lights, PL LED 24V GREEN

MFG Item Number
XB7EV03BP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
XB7EV03BP
PL LED 24V GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number XB7EV03BP
Manufacturer Square D
Family Series Square D Pilot Lights
Description PL LED 24V GREEN
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round Flush
Lens Color Green
Nominal Lamp Voltage 24 VAC, 24 VDC
Terminal Type Screw
NEMA Rating NEMA 12, NEMA 4
Gross Weight 0 lbs
Net Weight 0 lbs