Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBAF7 Eaton Terminals, FERRULE AI 1.5 -18 BK
XBAF7 Eaton Terminals, FERRULE AI 1.5 -18 BK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XBAF7 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminals |
| Description |
Eaton XB IEC terminal block, insulated ferrules, wire |
| Gross Weight |
0.045 lbs |
| Net Weight |
0.0005 lbs |