Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBAFBS26 Eaton Wire & Cable, 2 POSITION BRIDGE
XBAFBS26 Eaton Wire & Cable, 2 POSITION BRIDGE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XBAFBS26 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Wire & Cable |
| Description |
2 POSITION BRIDGE |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
XBAFBS26
Eaton Wire & Cable