Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBAFBS35 Eaton Wire & Cable, 3 POSITION BRIDGE
XBAFBS35 Eaton Wire & Cable, 3 POSITION BRIDGE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XBAFBS35 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Wire & Cable |
| Description |
Eaton XB IEC plug-in bridge, For cross connections in the bridge shaft, Red, 10, 3 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.01 lbs |
XBAFBS35
Eaton Wire & Cable