Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBAFBS36 Eaton Wire & Cable, 3 POSITION BRIDGE
XBAFBS36 Eaton Wire & Cable, 3 POSITION BRIDGE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
XBAFBS36 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Wire & Cable |
| Description |
3 POSITION BRIDGE |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
XBAFBS36
Eaton Wire & Cable