Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XBMZBF15 Eaton Terminal Blocks, MARKER STRIP, UNPRINTED, 15 MM
XBMZBF15 Eaton Terminal Blocks, MARKER STRIP, UNPRINTED, 15 MM
This item cannot be canceled or returned
Description
MARKER STRIP, UNPRINTED, 15 MM
Specifications
Specifications
| Family Series |
Eaton Terminal Blocks |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
XBMZBF15 |
| Description |
MARKER STRIP, UNPRINTED, 15 MM |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
XBMZBF15
Eaton Terminal Blocks