Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT10BU Eaton Terminal Blocks, 10.2MM SPRING CLIP BLUE TB 24-6AWG
MFG Item Number
XBPT10BU

XBPT10BU Eaton Terminal Blocks, 10.2MM SPRING CLIP BLUE TB 24-6AWG

MFG Item Number
XBPT10BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBPT10BU
10.2MM SPRING CLIP BLUE TB 24-6AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT10BU
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 10.2MM SPRING CLIP BLUE TB 24-6AWG
Type Feed-Through
Spacing 10.2 mm
Current Rating 65 A
UL Voltage 600 VAC
Wire Size Range 16-6 AWG
IEC Voltage 800 VAC
Color Gray
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.06 lbs