Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT10PE Eaton Terminal Blocks, 10.2MM SPRING CLIP GROUND TB 24-6AWG
MFG Item Number
XBPT10PE

XBPT10PE Eaton Terminal Blocks, 10.2MM SPRING CLIP GROUND TB 24-6AWG

MFG Item Number
XBPT10PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBPT10PE
10.2MM SPRING CLIP GROUND TB 24-6AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT10PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 10.2MM SPRING CLIP GROUND TB 24-6AWG
Type Grounding Block
Spacing 10.2 mm
Current Rating 65 A
Wire Size Range 16-6 AWG
Color Green, Yellow
Mounting DIN Rail
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.07 lbs