Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT16BU Eaton Terminal Blocks, 12MM SPRING CLIP BLUE TB 24-4AWG
MFG Item Number
XBPT16BU

XBPT16BU Eaton Terminal Blocks, 12MM SPRING CLIP BLUE TB 24-4AWG

MFG Item Number
XBPT16BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBPT16BU
12MM SPRING CLIP BLUE TB 24-4AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT16BU
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 12MM SPRING CLIP BLUE TB 24-4AWG
Type Feed-Through
Spacing 12 mm
Current Rating 50 A, 90 A
UL Voltage 600 VAC
Wire Size Range 16-4 AWG
IEC Voltage 800 VAC
Color Blue
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.08 lbs