XBPT25D12BU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT25D12BU Eaton Terminal Blocks, 5.2 SPRING CLIP 3 WIRE BLUE TB
MFG Item Number
XBPT25D12BU

XBPT25D12BU Eaton Terminal Blocks, 5.2 SPRING CLIP 3 WIRE BLUE TB

MFG Item Number
XBPT25D12BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBPT25D12BU
5.2 SPRING CLIP 3 WIRE BLUE TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT25D12BU
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2 SPRING CLIP 3 WIRE BLUE TB 28-12AWG
Type Terminal Block
Spacing 5.2 mm
Current Rating 20 A, 28 A
UL Voltage 600 VAC
Wire Size Range 26-12 AWG
IEC Voltage 800 VAC
Color Blue
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs