XBPT25D12PE

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT25D12PE Eaton Terminal Blocks, 5.2 SPRING CLIP 3 WIRE GRUOND TB
MFG Item Number
XBPT25D12PE

XBPT25D12PE Eaton Terminal Blocks, 5.2 SPRING CLIP 3 WIRE GRUOND TB

MFG Item Number
XBPT25D12PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBPT25D12PE
5.2 SPRING CLIP 3 WIRE GRUOND TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT25D12PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2 SPRING CLIP 3 WIRE GRUOND TB 28-12AWG
Type Grounding Block
Spacing 5.2 mm
Wire Size Range 26-12 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.02 lbs