XBPT25D22PE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT25D22PE Eaton Terminal Blocks, 5.2 SPRING CLIP 4 WIRE GROUND TB
MFG Item Number
XBPT25D22PE

XBPT25D22PE Eaton Terminal Blocks, 5.2 SPRING CLIP 4 WIRE GROUND TB

MFG Item Number
XBPT25D22PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBPT25D22PE
5.2 SPRING CLIP 4 WIRE GROUND TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT25D22PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2 SPRING CLIP 4 WIRE GROUND TB 28-12AWG
Type Grounding Block
Spacing 5.2 mm
Wire Size Range 26-12 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs