Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT25MT Eaton Terminal Blocks, KNIFE DISCONNECT TB
MFG Item Number
XBPT25MT

XBPT25MT Eaton Terminal Blocks, KNIFE DISCONNECT TB

MFG Item Number
XBPT25MT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBPT25MT
KNIFE DISCONNECT TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT25MT
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description KNIFE DISCONNECT TB
Type Terminal Block
Spacing 5.2 mm
Current Rating 16 A
UL Voltage 600 VAC
Wire Size Range 26-12 AWG
IEC Voltage 400 VAC
Color Gray
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs