Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XBPT25PE

Eaton Terminal Blocks

XBPT25PE

Eaton Terminal Blocks
5.2MM SPRING CLIP GROUND TB 28-12AWG
MFG Item Number
XBPT25PE
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
XBPT25PE
5.2MM SPRING CLIP GROUND TB 28-12AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT25PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2MM SPRING CLIP GROUND TB 28-12AWG
Type Grounding Block
Spacing 5.2 mm
Wire Size Range 26-12 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs