Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT35 Eaton Terminal Blocks, 16MM SPRING CLIP TB 14-2AWG
MFG Item Number
XBPT35

XBPT35 Eaton Terminal Blocks, 16MM SPRING CLIP TB 14-2AWG

MFG Item Number
XBPT35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
XBPT35
16MM SPRING CLIP TB 14-2AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT35
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 16MM SPRING CLIP TB 14-2AWG
Type Feed-Through
Spacing 16 mm
Current Rating 125 A, 115 A
UL Voltage 600 VAC
Wire Size Range 14-2 AWG
IEC Voltage 800 VAC
Color Gray
Approvals IEC, UL
Net Weight 0.1 lbs
Gross Weight 0.18 lbs