Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT4BU Eaton Terminal Blocks, 6.2MM SPRING CLIP BLUE TB 28-8AWG
MFG Item Number
XBPT4BU

XBPT4BU Eaton Terminal Blocks, 6.2MM SPRING CLIP BLUE TB 28-8AWG

MFG Item Number
XBPT4BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBPT4BU
6.2MM SPRING CLIP BLUE TB 28-8AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT4BU
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 6.2MM SPRING CLIP BLUE TB 28-8AWG
Type Feed-Through
Spacing 6.2 mm
Current Rating 30 A, 40 A
UL Voltage 600 VAC
Wire Size Range 20-10 AWG
IEC Voltage 800 VAC
Color Blue
Approvals IEC, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs