XBPT4FBEL24

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPT4FBEL24 Eaton Terminal Blocks, 6.2MM WIDE SPRING CLIP FB W/LIGHT
MFG Item Number
XBPT4FBEL24

XBPT4FBEL24 Eaton Terminal Blocks, 6.2MM WIDE SPRING CLIP FB W/LIGHT

MFG Item Number
XBPT4FBEL24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBPT4FBEL24
6.2MM WIDE SPRING CLIP FB W/LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number XBPT4FBEL24
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 6.2MM WIDE SPRING CLIP FB W/LIGHT 5X20 FUSE 28-8AWG
Type Terminal Block
Spacing 6.2 mm
Current Rating 6.3 A
UL Voltage 300 VAC
Wire Size Range 24-10 AWG
IEC Voltage 250 VAC
Color Black
Fuse Size 5 x 20 mm
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.03 lbs