XBPTA25D22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XBPTA25D22 Eaton Terminal Blocks, 5.2MM SPRING CLIP ANGLED TB

MFG Item Number
XBPTA25D22

XBPTA25D22 Eaton Terminal Blocks, 5.2MM SPRING CLIP ANGLED TB

MFG Item Number
XBPTA25D22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBPTA25D22
5.2MM SPRING CLIP ANGLED TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBPTA25D22
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2MM SPRING CLIP ANGLED TB
Type Terminal Block
Current Rating 28 A
Wire Size Range 28-12 AWG
IEC Voltage 800 VAC
Color Green, Yellow
Mounting DIN Rail
Approvals IEC
Net Weight 0 lbs
Gross Weight 0.02 lbs