XBPU25D12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPU25D12 Eaton Terminal Blocks, 5.2MM HYBRID (SPRING/SCREW) 3 WIRE
MFG Item Number
XBPU25D12

XBPU25D12 Eaton Terminal Blocks, 5.2MM HYBRID (SPRING/SCREW) 3 WIRE

MFG Item Number
XBPU25D12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBPU25D12
5.2MM HYBRID (SPRING/SCREW) 3 WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number XBPU25D12
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2MM HYBRID (SPRING/SCREW) 3 WIRE TB
Type Terminal Block
Spacing 5.2 mm
Current Rating 15 A, 28 A
UL Voltage 600 VAC
Wire Size Range 26-12 AWG
IEC Voltage 800 VAC
Color Gray
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs