XBPU25D12PE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBPU25D12PE Eaton Terminal Blocks, 5.2MM HYBRID (SPRING/SCREW) 3 WIRE
MFG Item Number
XBPU25D12PE

XBPU25D12PE Eaton Terminal Blocks, 5.2MM HYBRID (SPRING/SCREW) 3 WIRE

MFG Item Number
XBPU25D12PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBPU25D12PE
5.2MM HYBRID (SPRING/SCREW) 3 WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number XBPU25D12PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2MM HYBRID (SPRING/SCREW) 3 WIRE GROUND TB
Type Grounding Block
Spacing 5.2 mm
Wire Size Range 28-12 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.02 lbs