Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBQT25 Eaton Terminal Blocks, 6.2MM IDC TB 20-14AWG
MFG Item Number
XBQT25

XBQT25 Eaton Terminal Blocks, 6.2MM IDC TB 20-14AWG

MFG Item Number
XBQT25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBQT25
6.2MM IDC TB 20-14AWG

Series Information

Specifications

Specifications
Manufacturer Part Number XBQT25
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 6.2MM IDC TB 20-14AWG
Type Terminal Block
Spacing 6.2 mm
Current Rating 10 A, 17.5 A
UL Voltage 600 VAC
Wire Size Range 20-14 AWG
IEC Voltage 800 VAC
Color Gray
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0.02 lbs