XBQT25FBEL60

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBQT25FBEL60 Eaton Terminal Blocks, 5x20MM FUSE IDC TB W/ LIGHT
MFG Item Number
XBQT25FBEL60

XBQT25FBEL60 Eaton Terminal Blocks, 5x20MM FUSE IDC TB W/ LIGHT

MFG Item Number
XBQT25FBEL60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBQT25FBEL60
5x20MM FUSE IDC TB W/ LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number XBQT25FBEL60
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5x20MM FUSE IDC TB W/ LIGHT
Type Terminal Block
Spacing 6.2 mm
Current Rating 15 A
UL Voltage 300 VAC
Wire Size Range 20-14 AWG
Color Black
Approvals UL
Net Weight 2.5 lbs
Gross Weight 2.5 lbs