XBQTT15PE

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBQTT15PE Eaton Terminal Blocks, 2 LEVEL GROUND TB
MFG Item Number
XBQTT15PE

XBQTT15PE Eaton Terminal Blocks, 2 LEVEL GROUND TB

MFG Item Number
XBQTT15PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBQTT15PE
2 LEVEL GROUND TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBQTT15PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 2 LEVEL GROUND TB
Type Grounding Block
Spacing 6.2 mm
Wire Size Range 24-16 AWG
Color Green, Yellow
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs