Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBQU15PE Eaton Terminal Blocks, 5.2MM HYBRID (IDC/SCREW) GROUND TB
MFG Item Number
XBQU15PE

XBQU15PE Eaton Terminal Blocks, 5.2MM HYBRID (IDC/SCREW) GROUND TB

MFG Item Number
XBQU15PE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
XBQU15PE
5.2MM HYBRID (IDC/SCREW) GROUND TB

Series Information

Specifications

Specifications
Manufacturer Part Number XBQU15PE
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description 5.2MM HYBRID (IDC/SCREW) GROUND TB
Type Grounding Block
Spacing 5.2 mm
Wire Size Range 24-16 AWG
Color Gray
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs