Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XBTKJ25 Eaton Terminal Blocks, Thermocouple Terminal Block, Type J
MFG Item Number
XBTKJ25

XBTKJ25 Eaton Terminal Blocks, Thermocouple Terminal Block, Type J

MFG Item Number
XBTKJ25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
XBTKJ25
Thermocouple Terminal Block, Type J

Series Information

Specifications

Specifications
Manufacturer Part Number XBTKJ25
Manufacturer Eaton
Family Series Eaton Terminal Blocks
Description Thermocouple Terminal Block, Type J
Type Terminal Block
Spacing 10.4 mm
Current Rating 10 A
UL Voltage 300 VAC
Wire Size Range 28-12 AWG
IEC Voltage 400 VAC
Color Gray
Approvals IEC, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs